Shop UPG
See all product information
Create Account
12V 50Ah L2, Battery
- Mfr # 45977
- Zoro # G523924217
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Voltage - Batteries
12V
Width
6.5 in
Color
Black
Watts
600 W
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45977
- Zoro #
- G523924217
- UPC #
- 806593459771
- Country of Origin
- Viet Nam
- Item
- 12V 50Ah L2, Battery
- Voltage - Batteries
- 12V
- Color
- Black
- Watts
- 600 W
- Standards
- UL
- Terminal Type - Batteries
- L2
- Polarity
- Left
- Battery Type
- Sealed Lead Acid
- Rechargeable
- Yes
- Capacity
- 50 Ah
- Chemistry
- AGM
Description
12V 50Ah L2, Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.