TOY 6V 12Ah Wire Lead w/P2 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB6120
- Zoro # G508378370
Key Features
Specifications
Details
- MFR #
- UB6120
- Zoro #
- G508378370
- UPC #
- 806593457371
- Country of Origin
- China
- Capacity
- 12 Ah
- Voltage
- 6V
- Item
- Sealed Lead-Acid Battery
- Polarity
- Right
- Terminal Type - Batteries
- Wire
- Standards
- UL
- Battery Type
- Sealed Lead Acid
- Voltage - Batteries
- 6V
- Rechargeable
- Yes
- Watts
- 72 W
- Color
- Black
- Chemistry
- AGM
Dimensions
- Width
- 2.8 in
- Length
- 4.25 in
- Height
- 5.55 in
Description
The Universal Battery UB6120 is a high-quality 6V 12Ah sealed lead-acid AGM battery designed for dependable performance across various applications. Featuring F1 terminals, this maintenance-free battery ensures secure connections and straightforward installation, making it ideal for numerous devices. Perfect for use in emergency lighting, alarm systems, small medical equipment, and backup power solutions, the UB6120 delivers consistent power output and excellent deep-cycle capabilities. Its sealed design enhances safety by preventing leaks and spills, ensuring reliable operation in different environments. Engineered for durability and efficiency, the UB6120 provides reliable energy storage, ensuring your essential systems remain operational when you need them the most. Trust the Universal Battery UB6120 for robust and dependable power in a compact design.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.