12V 55Ah Marine Post Group 22NF, Battery
- Mfr # 45120
- Zoro # G423924164
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
For Use With
Marine, Sump Pump
Terminal Type - Batteries
Dual Post
Shelf Life
1 yr
Housing Material
ABS
Depth
9.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45120
- Zoro #
- G423924164
- UPC #
- 806593451201
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 9.01 in
- Overall Height
- 9.48 in
- Width
- 5.44 in
- Height
- 9.48 in
Details
- Item
- Rechargeable Battery
- For Use With
- Marine, Sump Pump
- Terminal Type - Batteries
- Dual Post
- Shelf Life
- 1 yr
- Housing Material
- ABS
- Operating Temperature - Minimum
- 5 Degrees F
- Battery Chemistry
- Sealed Lead Acid
- Product Type
- Battery
- Capacity - Batteries
- 55 Ah
- Battery Design
- AGM
- Terminal Connection - Batteries
- Dual Post
- Voltage - Batteries
- 12V DC
- Compatible Product Type
- Marine, Sump Pump
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 55 Ah, Height 9.48 in, Width 5.44 in, Depth 9.01 in, Terminal Type - Batteries Dual Post, Battery Chemistry Sealed Lead Acid, For Use With Marine, Sump Pump
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.