12V 5Ah F2 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1250
- Zoro # G508378356
Key Features
Specifications
Details
- MFR #
- UB1250
- Zoro #
- G508378356
- UPC #
- 806593457777
- Country of Origin
- China
- Item
- Sealed Lead-Acid Battery
- Voltage
- 12V
- Capacity
- 5 Ah
- Voltage - Batteries
- 12V
- Rechargeable
- Yes
- Chemistry
- AGM
- Battery Type
- Sealed Lead Acid
- Watts
- 60 W
- Color
- Black
- Standards
- UL
- Terminal Type - Batteries
- F2
- Polarity
- Left
Dimensions
- Height
- 3.98 in
- Width
- 2.76 in
- Length
- 3.54 in
Description
The Universal Battery UB1250 (12V 5Ah F2) is a compact yet powerful sealed lead-acid AGM battery, designed to offer reliable performance for various small-scale applications. Equipped with F2 terminals for secure and easy installation, this maintenance-free battery is built to last and requires no regular upkeep. Ideal for use in emergency lighting, alarm systems, security equipment, and backup power for electronics, the UB1250 provides dependable energy in a sealed, spill-proof design, ensuring safe and consistent operation. With its long-lasting performance and durability, the UB1250 is the perfect energy solution for critical systems that require compact, reliable power.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.