12V 3.4Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1234
- Zoro # G708378385
Key Features
Specifications
Details
- MFR #
- UB1234
- Zoro #
- G708378385
- UPC #
- 806593457401
- Country of Origin
- China
- Voltage
- 12V
- Capacity
- 3.4 Ah
- Item
- Sealed Lead-Acid Battery
- Chemistry
- AGM
- Battery Type
- Sealed Lead Acid
- Voltage - Batteries
- 12V
- Polarity
- Left
- Watts
- 40.8 W
- Rechargeable
- Yes
- Standards
- UL
- Color
- Black
- Terminal Type - Batteries
- F1
Dimensions
- Width
- 2.64 in
- Length
- 5.3 in
- Height
- 2.42 in
Description
The Universal Battery UB1234 is a reliable 12V 3.4Ah sealed lead-acid AGM battery, equipped with F1 terminals for secure connections and easy installation. This maintenance-free battery is designed for use in a variety of devices and systems, delivering consistent power and dependable deep-cycle performance. Ideal for emergency lighting, alarm systems, small medical equipment, and backup power applications, the UB1234 provides stable energy output while ensuring safe operation with its sealed, spill-proof design. Engineered for long-lasting performance and efficiency, the UB1234 is an excellent power solution, keeping your critical systems running smoothly when needed.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.