Shop UPG

12V 90Ah I4 Group 27, Battery

  • Mfr # 45823
  • Zoro # G223924241

product price: 
$
302.99
/ea
Free Shipping & Returns

Key Features

Height
8.35 in
Battery Type
Sealed Lead Acid
Watts
1,080 W
Rechargeable
Yes
Polarity
Right
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45823
Zoro #
G223924241
UPC #
806593458231
Country of Origin
Viet Nam

Dimensions

Height
8.35 in
Width
6.61 in
Length
12.05 in
Overall Height
8.35 in
Depth
12.05 in

Details

Item
Rechargeable Battery
Battery Type
Sealed Lead Acid
Watts
1,080 W
Rechargeable
Yes
Polarity
Right
Standards
UL
Capacity
90 Ah
Color
Black
Terminal Type - Batteries
Threaded Receptacle
Chemistry
AGM
Voltage - Batteries
12V DC
Battery Chemistry
Sealed Lead Acid
For Use With
Floor Scrubbers, Heavy Mobility and Traction Equipment, Medical Mobility Scooter, Shopping Cart Retrievers, Solar Storage, Stackers, Sump Pumps, UPS Backup
Operating Temperature - Minimum
5 Degrees F
Product Type
Battery
Capacity - Batteries
90 Ah
Terminal Connection - Batteries
I4
Battery Design
AGM
Housing Material
ABS
Shelf Life
1 yr
Compatible Product Type
Floor Scrubbers, Heavy Mobility and Traction Equipment, Medical Mobility Scooter, Shopping Cart Retrievers, Solar Storage, Stackers, Sump Pumps, UPS Backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 90 Ah, Height 8.35 in, Width 6.61 in, Depth 12.05 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Floor Scrubbers, Heavy Mobility and Traction Equipment, Medical Mobility Scooter, Shopping Cart Retrievers, Solar Storage, Stackers, Sump Pumps, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.