Shop UPG
See all product information
Create Account
16V/12V 60Ah I6, Battery
- Mfr # 40653
- Zoro # G723924581
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Length
10.24 in
Battery Type
Sealed Lead Acid
Voltage - Batteries
12V DC
Watts
960 W
Terminal Type - Batteries
Threaded Receptacle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40653
- Zoro #
- G723924581
- UPC #
- 806593406539
- Country of Origin
- Viet Nam
- Item
- Rechargeable Battery
- Battery Type
- Sealed Lead Acid
- Voltage - Batteries
- 12V DC
- Watts
- 960 W
- Terminal Type - Batteries
- Threaded Receptacle
- Standards
- UL
- Polarity
- Right
- Color
- Black
- Rechargeable
- Yes
- Chemistry
- AGM
- Capacity
- 60 Ah
- Terminal Connection - Batteries
- I6
- For Use With
- Automobiles
- Shelf Life
- 1 yr
- Operating Temperature - Minimum
- 5 Degrees F
- Capacity - Batteries
- 60 Ah
- Housing Material
- ABS
- Product Type
- Battery
- Battery Chemistry
- Sealed Lead Acid
- Battery Design
- AGM
- Compatible Product Type
- Automobiles
Dimensions
- Length
- 10.24 in
- Width
- 6.65 in
- Height
- 8.44 in
- Overall Height
- 14.2 in
- Depth
- 11.85 in
Description
Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 60 Ah, Height 8.44 in, Width 6.65 in, Depth 11.85 in, Terminal Type - Batteries Threaded Receptacle, Battery Chemistry Sealed Lead Acid, For Use With Automobiles
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.