Shop UPG
See all product information
Create Account
2V 200Ah I8, Battery
- Mfr # 45797
- Zoro # G523924439
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Terminal Type - Batteries
I8
Voltage - Batteries
2V
Length
4.37 in
Watts
400 W
Height
13.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45797
- Zoro #
- G523924439
- UPC #
- 806593457975
- Country of Origin
- Viet Nam
Dimensions
- Length
- 4.37 in
- Height
- 13.3 in
- Width
- 6.73 in
Details
- Item
- 2V 200Ah I8, Battery
- Terminal Type - Batteries
- I8
- Voltage - Batteries
- 2V
- Watts
- 400 W
- Rechargeable
- Yes
- Standards
- UL
- Capacity
- 200 Ah
- Chemistry
- AGM
- Polarity
- Left
- Battery Type
- Sealed Lead Acid
- Color
- Black
Description
2V 200Ah I8, Battery
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material