12V 100Ah Z1 Group 27, Battery

  • Mfr # 45978
  • Zoro # G923924237
product price: 
$
308.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Width
6.61 in
Height
9.16 in
Rechargeable
Yes
Length
12.17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45978
Zoro #
G923924237
UPC #
806593459788
Country of Origin
Viet Nam

Dimensions

Width
6.61 in
Height
9.16 in
Length
12.17 in
Overall Height
9.16 in
Depth
12.17 in

Details

Item
Rechargeable Battery
Standards
UL
Rechargeable
Yes
Capacity
100 Ah
Terminal Type - Batteries
Tab with Bolt Hole
Watts
1,200 W
Polarity
Left
Chemistry
AGM
Color
Black
Voltage - Batteries
12V DC
Battery Type
Sealed Lead Acid
Capacity - Batteries
100 Ah
Product Type
Battery
Operating Temperature - Minimum
5 Degrees F
Battery Design
AGM
Battery Chemistry
Sealed Lead Acid
Shelf Life
1 yr
Terminal Connection - Batteries
Z1
Housing Material
ABS
For Use With
Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Medical Mobility Scooter, Off-Grid Solar, Security Towers, Shopping Cart Retrievers, Solar Storage, Stackers, Sump Pumps, UPS Backup
Compatible Product Type
Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Medical Mobility Scooter, Off-Grid Solar, Security Towers, Shopping Cart Retrievers, Solar Storage, Stackers, Sump Pumps, UPS Backup

Description

Rechargeable Battery, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Height 9.16 in, Width 6.61 in, Depth 12.17 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Chemistry Sealed Lead Acid, For Use With Floor Scrubbers, Heavy Mobility and Traction Equipment, Light Towers, Medical Mobility Scooter, Off-Grid Solar, Security Towers, Shopping Cart Retrievers, Solar Storage, Stackers, Sump Pumps, UPS Backup

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews