Shop UPG
See all product information
Create Account
45821 Ub12750 - Group 24 Sealed Lead Acid Battery
Mfr # 45821
Zoro # G704172314
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Capacity
75Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45821
- Zoro #
- G704172314
- UPC #
- 806593458217
- Country of Origin
- China
Details
- Voltage
- 12V
- Item
- Sealed Lead-Acid Battery
- Capacity
- 75Ah
Description
UPC : 806593458217
Shipping Dimensions : 10.24in X 6.61in X 9.13in
Estimated Shipping Weight : 50.71
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.