US Battery 6 Volt 232 AH
- Mfr # US2200XC
- Zoro # G923940466
product price:Â
$
342.99
/ea
Key Features
Battery Cycle Type
Deep Cycle
Operating Temperature - Minimum
-4 Degrees F
Battery Chemistry
Lead Acid
Shelf Life
1 yr
Terminal Type - Batteries
Embedded Low Profile Terminal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US2200XC
- Zoro #
- G923940466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 10.25 in
- Width
- 7.13 in
- Height
- 11.25 in
Details
- Item
- Rechargeable Battery
- Battery Cycle Type
- Deep Cycle
- Operating Temperature - Minimum
- -4 Degrees F
- Battery Chemistry
- Lead Acid
- Shelf Life
- 1 yr
- Terminal Type - Batteries
- Embedded Low Profile Terminal
- Battery Design
- Flooded Cell
- Voltage - Batteries
- 6V DC
- For Use With
- Aerial Lifts, Floor Scrubbers, Golf Carts, Light Industrial Vehicles, Solar Storage
- Capacity - Batteries
- 232 Ah
- Product Type
- Battery
- Housing Material
- Plastic
- Terminal Connection - Batteries
- ELPT
- Compatible Product Type
- Aerial Lifts, Floor Scrubbers, Golf Carts, Light Industrial Vehicles, Solar Storage
Description
Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 232 Ah, Height 11.25 in, Width 7.13 in, Depth 10.25 in, Terminal Type - Batteries Embedded Low Profile Terminal, Battery Cycle Type Deep Cycle, Battery Chemistry Lead Acid, For Use With Aerial Lifts, Floor Scrubbers, Golf Carts, Light Industrial Vehicles, Solar Storage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.