Shop UPG
See all product information
Create Account
4V 9Ah F1, Battery
- Mfr # D5798
- Zoro # G723924086
product price:Â
$
16.25
/ea
Key Features
Length
4.04 in
Rechargeable
Yes
Capacity
9 Ah
Polarity
Left
Width
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D5798
- Zoro #
- G723924086
- UPC #
- 806593457982
- Country of Origin
- China
Dimensions
- Length
- 4.04 in
- Width
- 1.73 in
- Height
- 3.96 in
- Overall Height
- 3.96 in
- Depth
- 4.04 in
Description
Rechargeable Battery, Voltage - Batteries 4V DC, Capacity - Batteries 9 Ah, Height 3.96 in, Width 1.73 in, Depth 4.04 in, Terminal Type - Batteries Faston, Battery Chemistry Sealed Lead Acid, For Use With Electric Fences, Exit lighting, Deer Feeders, Fencer, Security Alarm Panels
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.