6V 1.3Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB613
- Zoro # G208378373
Key Features
Specifications
Details
- MFR #
- UB613
- Zoro #
- G208378373
- UPC #
- 806593457319
- Country of Origin
- China
- Capacity
- 1.3 Ah
- Voltage
- 6V
- Item
- Sealed Lead-Acid Battery
- Chemistry
- AGM
- Color
- Black
- Battery Type
- Sealed Lead Acid
- Watts
- 7.8 W
- Voltage - Batteries
- 6V
- Standards
- UL
- Rechargeable
- Yes
- Terminal Type - Batteries
- F1
- Polarity
- Left
Dimensions
- Width
- 0.96 in
- Height
- 2.03 in
- Length
- 3.82 in
Description
The Universal Battery UB613 is a compact 6V 1.3Ah sealed lead-acid AGM battery designed for reliable performance in various applications. Featuring F1 terminals, this maintenance-free battery ensures secure connections and easy installation, making it suitable for a range of devices. Ideal for use in alarm systems, emergency lighting, small backup power applications, and medical equipment, the UB613 delivers stable power output and dependable deep-cycle performance. Its sealed design enhances safety by preventing leaks and spills, ensuring safe operation in different environments. Engineered for durability and efficiency, the UB613 offers consistent energy storage, ensuring your essential systems remain operational when you need them the most. Trust the Universal Battery UB613 for reliable power in a compact and efficient package.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.