6V 12Ah F1, Battery
- Mfr # D5736
- Zoro # G823924269
product price:Â
$
24.69
/ea
Key Features
Watts
72 W
Voltage - Batteries
6V DC
Length
5.94 in
Height
3.94 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D5736
- Zoro #
- G823924269
- UPC #
- 806593457364
- Country of Origin
- Viet Nam
Dimensions
- Length
- 5.94 in
- Height
- 3.94 in
- Width
- 1.94 in
- Overall Height
- 3.94 in
- Depth
- 5.94 in
Description
Rechargeable Battery, Voltage - Batteries 6V DC, Capacity - Batteries 12 Ah, Height 3.94 in, Width 1.94 in, Depth 5.94 in, Terminal Type - Batteries Faston, Battery Chemistry Sealed Lead Acid, For Use With Exit lighting, Fencer, Fire Panels
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.