Zoro Homepage

6V12V Switchable, 500mA, Single Stage Charger wAlligator Clips

  • Mfr # D1724

  • Zoro # G408378395


product price: $18.19
/ea

Key Features

Features
Short Circuit Protection, Overcurrent Protection, Overvoltage Protection, Reverse Polarity Protection
Charger Output Voltage
6V DC, 12V DC
Input Voltage
110V AC
Max. Output Current
500 mA
Standards
cUL, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1724
Zoro #
G408378395
UPC #
806593417245
Country of Origin
China

Dimensions

Depth
2.8 in
Width
2.1 in

Details

Item
AC Charger
Features
Short Circuit Protection, Overcurrent Protection, Overvoltage Protection, Reverse Polarity Protection
Charger Output Voltage
6V DC, 12V DC
Input Voltage
110V AC
Max. Output Current
500 mA
Standards
cUL, UL
Power Requirement
12 W
Compatible With
Seal Lead Acid Batteries
AC Plug
Yes
Voltage
6 V DC
For Use With
Seal Lead Acid Batteries
Includes
Alligator Clips

Description

612V Switchable 500mA, Single Stage Charger wAlligator Cl

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.