8V 200Ah I8 Golf Cart Sealed Lead Acid AGM Battery by UPG
- Mfr # UB-GC8
- Zoro # G608378409
Key Features
Specifications
Details
- MFR #
- UB-GC8
- Zoro #
- G608378409
- UPC #
- 806593459689
- Country of Origin
- China
- Capacity
- 200 Ah
- Item
- Sealed Lead-Acid Battery
- Voltage
- 8V
- Standards
- UL
- Battery Type
- Sealed Lead Acid
- Chemistry
- AGM
- Rechargeable
- Yes
- Polarity
- Left
- Voltage - Batteries
- 8V
- Watts
- 1,600 W
- Terminal Type - Batteries
- I8
- Color
- Black
Dimensions
- Length
- 10.23 in
- Width
- 7.1 in
- Height
- 11 in
Description
The Universal Battery UBGC8 is a powerful 8V 200Ah sealed lead-acid AGM battery designed for optimal performance in demanding deep-cycle applications. Its maintenance-free design ensures reliable and consistent power output, making it an excellent choice for various applications where dependable energy storage is essential. Featuring I8 terminals for secure connections, the UBGC8 is built to withstand challenging environments, ensuring stability and reliability. This versatile battery is ideal for use in golf carts, renewable energy systems, marine applications, and electric mobility devices. Engineered for durability, the UBGC8 is resistant to vibrations and harsh conditions, guaranteeing long-lasting performance. Trust the Universal Battery UBGC8 for dependable energy storage and superior performance, ensuring your critical systems remain operational when you need them most.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.