This item is Discontinued.

Upg Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, T4 (Tab) Terminal, AGM Type 40696

Sealed Lead Acid Battery, 12 V, 22Ah, UB12220, T4 (Tab) Terminal, AGM Type (Discontinued)

  • Mfr # 40696
  • Zoro # G804171583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40696
Zoro #
G804171583
UPC #
-
Country of Origin
China

Details

Item
Sealed Lead-Acid Battery
Capacity
22Ah
Voltage
12V

Description

  • UB12220
  • 12V
  • 22 AH

  • Shipping Dimensions : 13.10in X 7.70in X 7.80in
    Estimated Shipping Weight : 52.5

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.