Sealed Lead Acid Marine Battery, 12 V, 90Ah, UB12900, Combo Post Terminal, AGM, Group 27 Type

  • Mfr # 45122

  • Zoro # G708378422


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Capacity
90Ah
Voltage
12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45122
Zoro #
G708378422
UPC #
806593451225
Country of Origin
Viet Nam

Details

Capacity
90Ah
Item
Sealed Lead-Acid Battery
Voltage
12V

Description

  • •Non-hazardous material shipping under Class Code 60 ATA-FAA requirements
  • •Resists shock and vibration
  • •Lower self-discharge rate
  • •Maintenance-free, never needs filling
  • •Meets all EPA/OSHA marine requirements
  • •Dual purpose - works well for both starting and trolling
  • •Engineered to master the open water.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.