12V 0.8Ah WL w/ Amp Connector Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1208
- Zoro # G208378427
Key Features
Specifications
Product Information
- MFR #
- UB1208
- Zoro #
- G208378427
- UPC #
- 806593457913
- Country of Origin
- China
Dimensions
- Height
- 2.44 in
- Width
- 0.98 in
- Length
- 3.78 in
Details
- Capacity
- 0.8 Ah
- Voltage
- 12V
- Item
- Sealed Lead-Acid Battery
- Standards
- UL
- Watts
- 9.6 W
- Battery Type
- Sealed Lead Acid
- Rechargeable
- Yes
- Voltage - Batteries
- 12V
- Chemistry
- AGM
- Terminal Type - Batteries
- Wire Leads
- Color
- Black
- Polarity
- Left
Description
The Universal Battery UB1208 is a compact 12V 0.8Ah sealed lead-acid AGM battery designed for efficient and reliable performance in a variety of applications. Its maintenance-free design ensures consistent power output while minimizing the need for upkeep, making it an excellent choice for users seeking dependable energy solutions. This battery features convenient wire leads for easy installation and connection, making it suitable for applications such as emergency lighting systems, alarm systems, and small electronic devices. Engineered for durability, the UB1208 is built to withstand vibrations and harsh conditions, ensuring dependable operation when you need it most. Trust the Universal Battery UB1208 for reliable energy storage and performance in compact and critical applications.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.