Zoro Homepage

Metered Rack Pdu Zerou 2G - Power Distribution Unit

  • Mfr # UP526473

  • Zoro # G115761435


product price: $1,448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP526473
Zoro #
G115761435
UPC #
723902084540
Country of Origin
China

Description

Specification -Device Type - Power distribution unit - rack-mountable -Rack Size - 0U -Weight - 0.23 oz -Input Voltage - AC 120/208 V -Output Voltage - AC 120 V -Power Capacity - 5760 VA -Input Connectors - 1 x power NEMA L14-30 -Output connectors - 12 x power IEC 320 EN 60320 C13 ¦ 2 x power IEC 320 EN 60320 C19 ¦ 16 x power NEMA 5-20 -Designed For - P/N: AR3100 -Dimension - 2005 x 170 x 105 -Item Weight - 15.82 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.