Zoro Homepage

Power Cord, 12 ft., White

  • Mfr # UP146342

  • Zoro # G503977417


product price: $17.59
/ea

Key Features

Cord Length
12 ft.
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP146342
Zoro #
G503977417
UPC #
654204777208
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Power Cord
Color
White

Description

  • ICC Handset cord.
  • Length: 12 in.
  • Curly handset cord.
  • Color: White.
  • Manufactured to the highest quality available.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.