Zoro Homepage

Smart-UPS 1500VA LCD 120V with SmartConnect

  • Mfr # UP261023

  • Zoro # G003956226


product price: $1,031.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1500VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP261023
Zoro #
G003956226
UPC #
652513847636
Country of Origin
China

Details

Item
Smart UPS
Power Rating
1500VA

Description

Smart-UPS 1500VA LCD 120V with SmartConnect

Protect your servers, switches, routers and networking devices with the Smart-UPS with SmartConnect - the first cloud enabled UPS for distributed IT. The UPS provides backup battery power in the event of a power outage, while safeguarding your equipment from harmful power conditions, spikes and surges. The included service-free cloud monitoring feature is accessible from any internet connected device, and maximizes the life and performance of your UPS by providing proactive advice and life cycle recommendations so you can remotely monitor your power infrastructure from anywhere in the world. Automatic green mode ensures you are operating at the highest levels of efficiency, and intelligent battery management provides real-time monitoring and management through temperature compensated charging that extends the life of the battery. With 1,000-watt power capacity, eight battery and surge protected outlets, and one switchable outlet group, this UPS is ideal for small and medium sized-businesses.

Specifications
  • Output Power Capacity: 1000 Watts / 1440 VA
  • Max Configurable Power (Watts): 1000 Watts / 1440 VA
  • Nominal Output Voltage: 120V
  • Output Voltage Distortion: Less than 5%
  • Output Frequency (sync to mains): 50/60Hz +/- 3 Hz
  • Other Output Voltages: 110, 127V
  • Nominal Input Voltage: 120V
  • Input Frequency: 50/60 Hz +/- 3 Hz (auto sensing)
  • Input Connections: NEMA 5-15P
  • Interface Port(s): SmartSlot , USB
  • Operating Environment: 0 - 40 °C
  • Operating Relative Humidity: 0 - 95 %
  • Operating Elevation: 0-3000 meters
  • Storage Temperature: -15 - 45 °C
  • Storage Relative Humidity: 0 - 95 %

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.