
SPT-3 Extension Cord, 16 AWG, Indoor, 16/3, 3 Outlets, White, PVC, 6 ft
Mfr # UP3325354
Zoro # G014902748
product price:Â $27.59
/eaKey Features
Trade Designation
SPT-3
Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UP3325354
Zoro #
G014902748
UPC #
747432376586
Country of Origin
China
Dimensions
Wire Size
16 AWG
Cord Length
6 ft
Details
Item
Extension Cord
Trade Designation
SPT-3
Location
Indoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.