Zoro Homepage

45 Elbow, Polymer, Barbed 3", Barbed 3"

  • Mfr # Q4763030

  • Zoro # G012041203


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
45 Degrees Elbow
Barb Size
Standard
Application
Potable Water
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Finish
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4763030
Zoro #
G012041203
UPC #
673372454865
Country of Origin
United States

Dimensions

Barb Size
Standard
Overall Length
8 5/8 in
Fitting Side B Pipe Size
3 in
Fitting Side A Pipe Size
3 in
Fitting Side 2 Tube Inner Diameter
3 in
Fitting Side 1 Tube Inner Diameter
3 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Application
Potable Water
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Finish
Polymer
Fitting Side B Connection Type
Barbed
Compatible Tube Material
PEX
Fitting Material
Polymer
Fitting Side A Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Fitting Shape
45 Degrees Elbow
PEX Connection Method
Expansion
Operating Temperature - Minimum
33 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
80 psi
For Media Type
Potable Water
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Material Polymer, Overall Length 8 5/8 in, Specific Fitting Shape 45 Degrees Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.