Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AquaPEX Tubing, 1 in PEX, 100 ft L

  • Mfr # F2041000

  • Zoro # G612166054


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Color
Red
Material
PEX
Application
Water
Features
Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2041000
Zoro #
G612166054
UPC #
673372154444
Country of Origin
United States

Dimensions

Outside Diameter
1 1/8 in
PEX Copper Tube Size
1 in
Inside Diameter
55/64 in
Overall Length
100 ft

Details

Item
AquaPEX Tubing
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Color
Red
Material
PEX
Application
Water
Features
Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components
R Value
9
Coil Weight
20 lb
Tube Form
Coil
For Fluid Type
Water
System of Measurement
Inch
Food and Beverage Compatibility
Potable Water
Maximum Operating Pressure
80 psi
Maximum Operating Temperature
140 Degrees F
For Potable Water Use
Yes
PEX Type
A

Description

AquaPEX Tubing, Application Water, Color Red, Inside Diameter 55/64 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/8 in, Overall Length 100 ft, PEX Copper Tube Size 1 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.