Elbow, Barbed 2 1/2", Barbed 2 1/2"
Mfr # Q4762500
Zoro # G512041185
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Elbow
Barb Size
Standard
Finish
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Application
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q4762500
Zoro #
G512041185
UPC #
673372454834
Country of Origin
United States
Dimensions
Barb Size
Standard
Fitting Side B Pipe Size
2 1/2 in
Fitting Side A Pipe Size
2 1/2 in
Overall Length
6 7/32 in
Fitting Side 2 Tube Inner Diameter
2 1/2 in
Fitting Side 1 Tube Inner Diameter
2 1/2 in
Details
Item
Barbed Fitting Elbow
Specific Fitting Shape
Elbow
Finish
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Application
Potable Water
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Material
Polymer
Compatible Tube Material
PEX
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
45 Degrees Elbow
Operating Temperature - Minimum
33 Degrees F
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
PEX Connection Method
Expansion
Operating Pressure - Maximum
80 psi
Description
Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 2 1/2 in, Fitting Side B Pipe Size 2 1/2 in, Fitting Material Polymer, Overall Length 6 7/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.