Zoro Homepage

Elbow, Brass, Barbed 1/2 in, FNPT 1/2 in

  • Mfr # LF4235050

  • Zoro # G212166140


product price: $15.49
/ea

Key Features

Specific Fitting Shape
Elbow
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Barb Size
Standard
Application
Potable Water
Overall Length
1 23/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4235050
Zoro #
G212166140
UPC #
30673372232341
Country of Origin
Multiple

Dimensions

Barb Size
Standard
Overall Length
1 23/32 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
1/2 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
Elbow
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Potable Water
Fitting Side B Connection Type
FIP
Compatible Tube Material
PEX
Fitting Material
Brass
Fitting Side A Connection Type
Barbed
Fitting Shape
Elbow
For Media Type
Potable Water
PEX Connection Method
Expansion
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
80 psi
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Barbed

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type FIP, Fitting Side A Pipe Size 1/2 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Overall Length 1 23/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.