Zoro Homepage

Elbow, Polymer, Barbed 1", NPSM 1 1/4"

  • Mfr # WS4361001

  • Zoro # G012041210


product price: $16.19
/ea

Key Features

Specific Fitting Shape
Elbow
Barb Size
Standard
Application
Potable Water
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Hex Size
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS4361001
Zoro #
G012041210
UPC #
673372536707
Country of Origin
United States

Dimensions

Barb Size
Standard
Hex Size
2 1/8 in
Overall Length
1 15/16 in
Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 1/4 in
Thread Size B
2 1/4 in
Fitting Side 2 Pipe Size
1 1/4 in
Thread Size 2
2 1/4 in
Fitting Side 1 Tube Inner Diameter
1 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPSM, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Polymer, Overall Length 1 15/16 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Hex Size 2 1/8 in, Thread Size B 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.