Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, Polymer, Barbed 3/4 in, Barbed

  • Mfr # A2670090

  • Zoro # G412041162


product price: $33.59
/ea

Key Features

Specific Fitting Shape
Elbow
Barb Size
Standard
Finish
Polymer
O-Ring Material
Rubber
Fitting Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2670090
Zoro #
G412041162
UPC #
673372223720
Country of Origin
Germany

Dimensions

Barb Size
Standard
Fitting Side 1 Tube Inner Diameter
3/4 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
Elbow
Finish
Polymer
O-Ring Material
Rubber
Fitting Material
Polymer
Fitting Side A Connection Type
Barbed
Fitting Side 1 Connection Type
Barbed
Connector Type
Coupling
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
87 psi
Fitting Shape
Elbow
PEX Connection Method
Crimp
Operating Temperature - Maximum
140 Degrees F

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Material Polymer, Material Grade Not Applicable, Specific Fitting Shape Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.