Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EP Multi-port Tee, 3/4 in Out, 6.2 in L

  • Mfr # Q2231057

  • Zoro # G912167478


product price: $34.29
/ea

Key Features

Number of Inlets
1
Number of Outlets
3
Overall Length
6.2 in
Overall Width
1.48 in
Overall Height
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q2231057
Zoro #
G912167478
UPC #
30673372314276
Country of Origin
United States

Dimensions

Overall Length
6.2 in
Overall Width
1.48 in
Overall Height
1.88 in
Outlet Connection Size
3/4 in
Inlet Connection Size
1 in

Details

Item
EP Multi-port Tee
Number of Inlets
1
Number of Outlets
3
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Outlet Fitting Material
Polymer
Outlet Connection Type
PEX
For Use On
PEX Pipe
Manifold Material
Polymer
For Fluid Type
Water
Inlet Connection Type
PEX
Mount Type
Bracket
For Potable Water Use
For Potable Water Use
Inlet Fitting Material
Polymer
Operating Pressure - Maximum
73 psi

Description

EP Multi-port Tee, For Fluid Type Water, For Use On PEX Pipe, Inlet Connection Size 1 in, Inlet Fitting Material Polymer, Manifold Material Polymer, Number of Inlets 1, Number of Outlets 3, Outlet Connection Size 3/4 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.