Zoro Homepage

PEX Wall Support Bracket, Plastic, 18 in L

  • Mfr # A5750500

  • Zoro # G112166110


product price: $7.89
/ea

Key Features

Material
Plastic
Mount Type
Bracket
Overall Height
0.46 in
For Tube Outside Diameter
1/2 in, 3/4 in
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A5750500
Zoro #
G112166110
UPC #
50673372203864
Country of Origin
United States

Dimensions

Overall Height
0.46 in
For Tube Outside Diameter
1/2 in, 3/4 in
Overall Length
18 in
Overall Width
2.25 in

Details

Item
PEX Wall Support Bracket
Material
Plastic
Mount Type
Bracket
Features
1/2 in Copper Stubs, AquaPEX Tubing, Plastic Bend Support
Shape
Straight
For Use On
Stub, Tube

Description

PEX Wall Support Bracket, For Tube Outside Diameter 1/2 in, 3/4 in, Material Plastic, Overall Height 0.46 in, Overall Length 18 in, Overall Width 2.25 in, Shape Straight, Features 1/2 in Copper Stubs, AquaPEX Tubing, Plastic Bend Support, For Use On Stub, Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.