Zoro Homepage

Plug, Polymer, Barbed 1 1/2 in

  • Mfr # Q4351500

  • Zoro # G512174937


product price: $21.19
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Material
Polymer
Fitting Tube Size Inner Diameter
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4351500
Zoro #
G512174937
UPC #
673372198059
Country of Origin
United States

Dimensions

Fitting Tube Size Inner Diameter
1 1/2 in
Overall Length
2 1/16 in

Details

Item
Barbed Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2
Material
Polymer
Compatible Tube Material
PEX
Fitting Material
Polymer
Application
Potable Water
Operating Pressure - Maximum
160 psi
Operating Temperature - Maximum
73 Degrees F
Fitting Shape
Plug
For Media Type
Potable Water

Description

Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Polymer, Material Polymer, Material Grade Not Applicable, Finish/Coating Not Applicable, Fitting Tube Size Inner Diameter 1 1/2 in, Overall Length 2 1/16 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.