Plug, Polymer, Barbed 1/2 in
Mfr # Q4350500
Zoro # G212166126
product price: $1.45
/eaKey Features
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Material
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Application
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q4350500
Zoro #
G212166126
UPC #
30673372119963
Country of Origin
Multiple
Dimensions
Fitting Tube Size Inner Diameter
1/2 in
Overall Length
13/16 in
Details
Item
Barbed Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Material
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Application
Potable Water
Fitting Material
Polymer
Compatible Tube Material
PEX
For Media Type
Potable Water
Operating Temperature - Maximum
73 Degrees F
Fitting Shape
Plug
Operating Pressure - Maximum
160 psi
Description
Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Polymer, Material Polymer, Material Grade Not Applicable, Finish/Coating Not Applicable, Fitting Tube Size Inner Diameter 1/2 in, Overall Length 13/16 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Resistance Properties Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.