Zoro Homepage

Plug, Polymer, Barbed 2 in

  • Mfr # Q4352000

  • Zoro # G012174901


product price: $25.39
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Material
Polymer
Compatible Tube Material
PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4352000
Zoro #
G012174901
UPC #
673372198066
Country of Origin
United States

Dimensions

Fitting Tube Size Inner Diameter
2 in
Overall Length
2 11/16 in

Details

Item
Barbed Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Barbed
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Material
Polymer
Compatible Tube Material
PEX
Fitting Material
Polymer
Application
Potable Water
Operating Temperature - Maximum
73 Degrees F
For Media Type
Potable Water
Fitting Shape
Plug
Operating Pressure - Maximum
160 psi

Description

Barbed Fitting Plug, Fitting Connection Type Barbed, Specific Fitting Shape Plug, Application Potable Water, Fitting Material Polymer, Material Polymer, Material Grade Not Applicable, Finish/Coating Not Applicable, Fitting Tube Size Inner Diameter 2 in, Overall Length 2 11/16 in, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Resistance Properties Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.