Pre-Insulated AquaPEX Tubing, 400 ft L
Mfr # F1091500
Zoro # G313368047
product price:Â $453.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Water
Color
Blue
Inside Diameter
15/32 in
Tube Form
Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1091500
Zoro #
G313368047
UPC #
673372189453
Country of Origin
United States
Dimensions
Inside Diameter
15/32 in
Overall Length
400 ft
PEX Copper Tube Size
1/2 in
Outside Diameter
5/8 in
Details
Item
Pre-Insulated AquaPEX Tubing
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Water
Color
Blue
Tube Form
Coil
Material
PEX
Application
Water
Jacket Color
Blue
Jacket Material
High-density polyethylene (HDPE)
Features
Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components
Coil Weight
41.33 lb
Maximum Operating Pressure
80 psi
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101
PEX Type
A
System of Measurement
Inch
R Value
9
Description
Pre-Insulated AquaPEX Tubing, Application Water, Color Blue, Inside Diameter 15/32 in, Jacket Color Blue, Jacket Material High-density polyethylene (HDPE), Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 400 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.