Pre-Insulated AquaPEX Tubing, 400 ft L

  • Mfr # F1092500

  • Zoro # G913367983


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Material
PEX
Tube Form
Coil
Outside Diameter
5/8 in
Inside Diameter
15/32 in
Maximum Operating Pressure
80 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1092500
Zoro #
G913367983
UPC #
673372189460
Country of Origin
United States

Dimensions

Outside Diameter
5/8 in
Inside Diameter
15/32 in
PEX Copper Tube Size
1/2 in
Overall Length
400 ft

Details

Item
Pre-Insulated AquaPEX Tubing
Material
PEX
Tube Form
Coil
Maximum Operating Pressure
80 psi
Jacket Color
Red
Color
Red
Jacket Material
High-density polyethylene (HDPE)
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Water
Coil Weight
41.33 lb
System of Measurement
Inch
Features
Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components
R Value
9
Application
Water
PEX Type
A

Description

Pre-Insulated AquaPEX Tubing, Application Water, Color Red, Inside Diameter 15/32 in, Jacket Color Red, Jacket Material High-density polyethylene (HDPE), Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 400 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.