Pre-Sleeved AquaPEX Tubing, 400 ft L

  • Mfr # F1091750

  • Zoro # G113368049


product price:  $705.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Inside Diameter
1 1/8 in
R Value
9
Maximum Operating Pressure
80 psi
PEX Copper Tube Size
3/4 in
Overall Length
400 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1091750
Zoro #
G113368049
UPC #
673372211093
Country of Origin
United States

Dimensions

Inside Diameter
1 1/8 in
PEX Copper Tube Size
3/4 in
Overall Length
400 ft
Outside Diameter
1 3/8 in

Details

Item
Pre-Sleeved AquaPEX Tubing
R Value
9
Maximum Operating Pressure
80 psi
Maximum Operating Temperature
140 Degrees F
PEX Type
A
Application
Water
Features
Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components
Jacket Color
Blue
Material
PEX
Tube Form
Coil
Jacket Material
High-density polyethylene (HDPE)
Coil Weight
74.5 lb
System of Measurement
Inch
For Fluid Type
Water
Color
Blue
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101

Description

Pre-Sleeved AquaPEX Tubing, Application Water, Color Blue, Inside Diameter 1 1/8 in, Jacket Color Blue, Jacket Material High-density polyethylene (HDPE), Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 3/8 in, Overall Length 400 ft, PEX Copper Tube Size 3/4 in, PEX Type A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.