Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

45 Elbow, Polymer, Barbed 2", Barbed 2"

  • Mfr # Q4762020

  • Zoro # G712041183


product price: $53.59
/ea

Key Features

Specific Fitting Shape
45 Degrees Elbow
Barb Size
Standard
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Application
Potable Water
Finish
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q4762020
Zoro #
G712041183
UPC #
673372313476
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
2 in
Fitting Side B Pipe Size
2 in
Overall Length
5 21/32 in
Fitting Side 1 Tube Inner Diameter
2 in
Fitting Side 2 Tube Inner Diameter
2 in

Details

Item
Barbed Fitting Elbow
Specific Fitting Shape
45 Degrees Elbow
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Application
Potable Water
Finish
Polymer
Fitting Side B Connection Type
Barbed
Fitting Side A Connection Type
Barbed
Fitting Material
Polymer
Compatible Tube Material
PEX
Operating Temperature - Minimum
33 Degrees F
Fitting Shape
45 Degrees Elbow
Operating Temperature - Maximum
140 Degrees F
Connector Type
Coupling
PEX Connection Method
Expansion
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
80 psi

Description

Barbed Fitting Elbow, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Material Polymer, Overall Length 5 21/32 in, Specific Fitting Shape 45 Degrees Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.