ProPEX EP Coupling, 1 1/2" PEX x 1 1/2" PEX
Mfr # Q4771313
Zoro # G712041190
product price: $8.29
/eaKey Features
Specific Fitting Shape
Coupling
Barb Size
Standard
Finish
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Application
Potable Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q4771313
Zoro #
G712041190
UPC #
673372234078
Country of Origin
United States
Dimensions
Barb Size
Standard
Fitting Side A Pipe Size
1 1/4 in
Fitting Side B Pipe Size
1 1/4 in
Overall Length
3 1/16 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in
Fitting Side 2 Tube Inner Diameter
1 1/4 in
Details
Item
Barbed Fitting Coupling
Specific Fitting Shape
Coupling
Finish
Polymer
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Application
Potable Water
Compatible Tube Material
PEX
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Material
Polymer
Connector Type
Coupling
Fitting Side 2 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
80 psi
PEX Connection Method
Expansion
Operating Temperature - Minimum
33 Degrees F
Description
Barbed Fitting Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Polymer, Overall Length 3 1/16 in, Specific Fitting Shape Coupling, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2, Compatible Tube Material PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.