Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring, PEX, Barbed 1 1/4 in, Barbed

  • Mfr # Q4691250

  • Zoro # G812166069


product price: $1.49
/ea

Key Features

Specific Fitting Shape
Ring
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Finish
Polymer
Barb Size
Standard
Fitting Side A Pipe Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q4691250
Zoro #
G812166069
UPC #
30673372269286
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side A Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Ring
Standards
ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Finish
Polymer
Fitting Side A Connection Type
Barbed
Fitting Material
PEX
Maximum Operating Temperature
140 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
80 psi
PEX Connection Method
Expansion
For Media Type
Potable Water
Fitting Shape
Ring
Connector Type
Coupling

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 1/4 in, Fitting Material PEX, Specific Fitting Shape Ring, Maximum Operating Temperature 140 Degrees F, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.