Zoro Homepage

Straight, Brass, Barbed 1 1/2", 1 1/2"

  • Mfr # CP4501515

  • Zoro # G312041170


product price: $93.29
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Standards
ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Potable Water
Compatible Tube Material
CPVC, PEX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4501515
Zoro #
G312041170
UPC #
673372333474
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 1/2 in
Fitting Side A Pipe Size
1 1/2 in
Overall Length
4 7/32 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Inner Diameter
1 1/2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Potable Water
Compatible Tube Material
CPVC, PEX
O-Ring Material
Rubber
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
CPVC
Fitting Material
Brass
Operating Pressure - Maximum
80 psi
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Straight
For Media Type
Potable Water

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type CPVC, Fitting Side A Pipe Size 1 1/2 in, Fitting Side B Pipe Size 1 1/2 in, Fitting Material Brass, Overall Length 4 7/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material CPVC, PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.