Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight, Brass, Barbed 1 in, NPT 3/4 in

  • Mfr # LF4521075

  • Zoro # G712166084


product price: $22.59
/ea

Key Features

Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Hex Size
1 1/4 in
Application
Potable Water
Barb Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4521075
Zoro #
G712166084
UPC #
30673372246935
Country of Origin
Multiple

Dimensions

Hex Size
1 1/4 in
Barb Size
Standard
Fitting Side B Pipe Size
3/4 in
Thread Size B
1 13/32 in
Overall Length
2 7/32 in
Fitting Side A Pipe Size
1 in
Thread Size 2
1 13/32 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
1 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Potable Water
Compatible Tube Material
PEX
Fitting Material
Brass
Fitting Side B Connection Type
NPT
Fitting Side A Connection Type
Barbed
Connector Type
Adapter
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion
Operating Pressure - Maximum
80 psi
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Fitting Shape
Straight
Fitting Side 2 Connection Type
NPT

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPT, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Brass, Overall Length 2 7/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material PEX, Hex Size 1 1/4 in, Thread Size B 1 13/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.