Zoro Homepage

Straight, Brass, Barbed 2 in, 2 in

  • Mfr # CP4502020

  • Zoro # G712041169


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Application
Potable Water
Standards
ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Fitting Side B Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP4502020
Zoro #
G712041169
UPC #
673372333672
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
2 in
Fitting Side A Pipe Size
2 in
Overall Length
5 9/32 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Tube Inner Diameter
2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Application
Potable Water
Standards
ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
O-Ring Material
Rubber
Compatible Tube Material
CPVC, PEX
Fitting Side B Connection Type
CPVC
Fitting Side A Connection Type
Barbed
Fitting Material
Brass
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
PEX Connection Method
Expansion
Operating Temperature - Maximum
140 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
80 psi
For Media Type
Potable Water

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type CPVC, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Material Brass, Overall Length 5 9/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material CPVC, PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.