Zoro Homepage

Strt, Brass, Barbed 1 1/4", Cup 1 1/4"

  • Mfr # LF4511313

  • Zoro # G412166063


product price: $41.19
/ea

Key Features

Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
Application
Potable Water
Barb Size
Standard
Fitting Side A Connection Type
Barbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4511313
Zoro #
G412166063
UPC #
673372232531
Country of Origin
Multiple

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
1 1/4 in
Fitting Side A Pipe Size
1 1/4 in
Overall Length
2 5/8 in
Fitting Side 2 Pipe Size
1 1/4 in
Fitting Side 1 Tube Inner Diameter
1 1/4 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821
Application
Potable Water
Fitting Side A Connection Type
Barbed
Fitting Material
Brass, Copper
Compatible Tube Material
PEX
Fitting Side B Connection Type
Sweat Fitting
Compatible Pipe Material
Copper
Operating Temperature - Maximum
140 Degrees F
Fitting Side 1 Connection Type
Barbed
Connector Type
Adapter
PEX Connection Method
Expansion
Fitting Shape
Straight
Operating Temperature - Minimum
33 Degrees F
Fitting Side 2 Connection Type
Cup
For Media Type
Potable Water
Operating Pressure - Maximum
80 psi

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 1 1/4 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Brass, Copper, Overall Length 2 5/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, UL 1821, Compatible Pipe Material Copper, Compatible Tube Material PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.