Zoro Homepage

Strt, Brass, Barbed 3", Press-fit 3"

  • Mfr # LFP4513030

  • Zoro # G412041216


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Application
Potable Water
Hex Size
3 51/64 in
Standards
ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP4513030
Zoro #
G412041216
UPC #
673372545617
Country of Origin
Italy

Dimensions

Barb Size
Standard
Hex Size
3 51/64 in
Fitting Side B Pipe Size
3 in
Fitting Side A Pipe Size
3 in
Overall Length
6 5/32 in
Fitting Side 2 Pipe Size
3 in
Fitting Side 1 Tube Inner Diameter
3 in

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Material Brass, Copper, Overall Length 6 5/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX, Hex Size 3 51/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.