Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Barbed 3/4", Press-fit 3/4"

  • Mfr # LFP4517575

  • Zoro # G312166088


product price: $11.19
/ea

Key Features

Specific Fitting Shape
Adapter
Standards
ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
Hex Size
1 15/64 in
Barb Size
Standard
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFP4517575
Zoro #
G312166088
UPC #
30673372545632
Country of Origin
Italy

Dimensions

Hex Size
1 15/64 in
Barb Size
Standard
Fitting Side A Pipe Size
3/4 in
Fitting Side B Pipe Size
3/4 in
Overall Length
2 17/32 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Inner Diameter
3/4 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61
Application
Potable Water
Fitting Side B Connection Type
Sweat Fitting
Fitting Material
Brass, Copper
Compatible Pipe Material
Copper
Compatible Tube Material
PEX
Fitting Side A Connection Type
Barbed
PEX Connection Method
Expansion
Fitting Side 2 Connection Type
Press-fit
Fitting Shape
Straight
For Media Type
Potable Water
Fitting Side 1 Connection Type
Barbed
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
33 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
80 psi
O-Ring Material
Rubber

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 3/4 in, Fitting Material Brass, Copper, Overall Length 2 17/32 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASME B16.51, ASTM F1960, ASTM F877, CSA B137.5, IAPMO PS 117, ICC-ES LC1002, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX, Hex Size 1 15/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.