Zoro Homepage

Strt, Brass; Copper, Barbed 2", Cup 2"

  • Mfr # LF4512020

  • Zoro # G512166048


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Barb Size
Standard
Application
Potable Water
Compatible Pipe Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4512020
Zoro #
G512166048
UPC #
673372248112
Country of Origin
United States

Dimensions

Barb Size
Standard
Fitting Side B Pipe Size
2 in
Fitting Side A Pipe Size
2 in
Overall Length
3 3/4 in
Fitting Side 2 Pipe Size
2 in
Fitting Side 1 Tube Inner Diameter
2 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Potable Water
Compatible Pipe Material
Copper
Fitting Side B Connection Type
Sweat Fitting
Fitting Side A Connection Type
Barbed
Compatible Tube Material
PEX
Fitting Material
Brass, Copper
Fitting Side 1 Connection Type
Barbed
For Media Type
Potable Water
Fitting Side 2 Connection Type
Cup
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
33 Degrees F
Operating Pressure - Maximum
80 psi
PEX Connection Method
Expansion
Connector Type
Adapter

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Material Brass, Copper, Overall Length 3 3/4 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.