Strt, Brass;Copper, Barbed3/4", Cup1/2"
Mfr # LF4517550
Zoro # G012166111
product price: $14.89
/eaKey Features
Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Barb Size
Standard
Application
Potable Water
Overall Length
1 11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LF4517550
Zoro #
G012166111
UPC #
30673372248281
Country of Origin
Multiple
Dimensions
Barb Size
Standard
Overall Length
1 11/16 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Pipe Size
3/4 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Inner Diameter
3/4 in
Details
Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Potable Water
Fitting Side B Connection Type
Sweat Fitting
Fitting Side A Connection Type
Barbed
Fitting Material
Brass, Copper
Compatible Tube Material
PEX
Compatible Pipe Material
Copper
Operating Temperature - Minimum
33 Degrees F
Fitting Shape
Straight
Fitting Side 1 Connection Type
Barbed
PEX Connection Method
Expansion
Operating Pressure - Maximum
80 psi
For Media Type
Potable Water
Fitting Side 2 Connection Type
Cup
Operating Temperature - Maximum
140 Degrees F
Connector Type
Adapter
Description
Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1/2 in, Fitting Material Brass, Copper, Overall Length 1 11/16 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.