Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Copper; Brass, Barbed 3", Cup 3"

  • Mfr # LF4513030

  • Zoro # G912041204


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Adapter
Barb Size
Standard
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Non-Potable Water
Overall Length
5 11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF4513030
Zoro #
G912041204
UPC #
673372454971
Country of Origin
Sweden

Dimensions

Barb Size
Standard
Overall Length
5 11/32 in
Fitting Side A Pipe Size
3 in
Fitting Side B Pipe Size
3 in
Fitting Side 2 Pipe Size
3 in
Fitting Side 1 Tube Inner Diameter
3 in

Details

Item
Barbed Fitting Adapter
Specific Fitting Shape
Adapter
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
Application
Non-Potable Water
Fitting Side A Connection Type
Barbed
Compatible Tube Material
PEX
Fitting Material
Brass, Copper
Compatible Pipe Material
Copper
Fitting Side B Connection Type
Sweat Fitting
For Media Type
Potable Water
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
80 psi
Fitting Side 2 Connection Type
Cup
PEX Connection Method
Expansion
Connector Type
Adapter
Fitting Shape
Straight
Operating Temperature - Maximum
140 Degrees F

Description

Barbed Fitting Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Sweat Fitting, Fitting Side A Pipe Size 3 in, Fitting Side B Pipe Size 3 in, Fitting Material Brass, Copper, Overall Length 5 11/32 in, Specific Fitting Shape Adapter, Application Non-Potable Water, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Pipe Material Copper, Compatible Tube Material PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.