Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Barbed1in, 1in, 1in

  • Mfr # LF4701010

  • Zoro # G812166083


product price: $32.29
/ea

Key Features

Specific Fitting Shape
Tee
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 372, NSF 61, UL 1821
Application
Potable Water
Overall Length
4 3/32 in
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4701010
Zoro #
G812166083
UPC #
30673372242678
Country of Origin
Italy

Dimensions

Overall Length
4 3/32 in
Fitting Side C Pipe Size
1 in
Fitting Side A Pipe Size
1 in
Fitting Side B Pipe Size
1 in
Fitting Side 2 Tube Inner Diameter
1 in
Fitting Side 1 Tube Inner Diameter
1 in
Fitting Side 3 Tube Inner Diameter
1 in

Details

Item
Barbed Tee
Specific Fitting Shape
Tee
Standards
ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 372, NSF 61, UL 1821
Application
Potable Water
Fitting Material
Brass
Compatible Tube Material
PEX
Fitting Side A Connection Type
Barbed
Fitting Side B Connection Type
Barbed
Fitting Side C Connection Type
Barbed
For Media Type
Potable Water
Operating Temperature - Maximum
73 Degrees F
Fitting Side 3 Connection Type
Barbed
Fitting Side 5 Connection Type
Barbed
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Minimum
33 Degrees F
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
160 psi
Fitting Shape
Tee
PEX Connection Method
Expansion

Description

Barbed Tee, Specific Fitting Shape Tee, Application Potable Water, Fitting Material Brass, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Pipe Size 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Pipe Size 1 in, Overall Length 4 3/32 in, Standards ASTM F1960, ASTM F877, CSA B137.5, NSF 14, NSF 372, NSF 61, UL 1821, Compatible Tube Material PEX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.